SKU:
KEN0263070K
MPN:
0263070K
£3.79
Ex VAT
£4.55
Inc VAT
14 Variations Available
Product Details
Product Specification
Product Documents
HSS-Co Heavy Duty Straight Shank Jobber Drills (Inch) heavy duty drill made of 5% cobalt material with excellent heat resistance. To drill steels with tensile strength up to 1,400 N/mm², very hard bronze, stainless steels as well as heat and acid resistant steels.
Features and Benefits
• 5% cobalt material with excellent heat resistance
• Can be used to drill steels with tensile strength up to 1,400 N/mm²
Specifications
• Cobalt construction (5%)
• Point angle: 135°
• Helix angle: Normal
• Web thickness: Strengthened
• Relief angle: Normal
• Tolerance of diameter: H8
• Tolerance of shank: F11
• Manufacturing Standard: BS 328, DIN 338B
Typical Applications
• Very hard bronze
• Stainless steels
• Acid resistant steels
• Heat resistant steels
Attribute | Value |
---|---|
Brand | Kennedy |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Drill Diameter Inch | 7/64in. |
Drill Diameter Tolerance | h8 |
EAN | 5036140273221 |
ECLASS Code | 21010101 |
Finish/Coating | Bronze Oxide |
Flute Construction | Ground Flute |
Flute Length | 33mm |
Flute Type | Spiral |
Helix Type | Normal Helix |
Individual or Set | Individual |
Material | Cobalt High Speed Steel |
Number of Flutes | 2 |
Overall Length | 61mm |
Point Angle | 135° |
Point Type | Split Point |
Shank Diameter Tolerance | f11 |
Standards Met | BS 328 DIN 338B |
UNSPSC Code | 23241634 |
Web Thickness | Strengthened |