SKU:
SHR0213620K
MPN:
SHR-021-3620K
£31.99
Ex VAT
£38.39
Inc VAT
8 Variations Available
Product Details
Product Specification
Plain Shank
Spiral flute, 3 flute. Medium duty. Used for milling of pre-drilled holes to allow bolt or cap head screws to lie flush with the component surface. Manufactured to manufacturers standard
Attribute | Value |
---|---|
Bolt Size | M8 |
Brand | Sherwood |
Cutting Diameter | 15mm |
EAN | 5036140162365 |
ECLASS Code | 21010101 |
Finish/Coating | Uncoated |
Material | High Speed Steel |
Number of Flutes | 3 |
Overall Length | 87.3mm |
Pilot Diameter | 9mm |
Shank Type | Plain |
Taper Shank Size | M8 |
UNSPSC Code | 23241603 |