£30.40
Ex VAT
£36.48
Inc VAT
Product Details
Product Specification
Product Documents
Tungsten carbide tipped SDS masonry drills - suitable for all SDS direct fitting hammer drills.
Features and Benefits
• High-performance drill bits that withstand extreme heat generation
• Provides maximum performance coupled with wear resistance
• Supplied in a plastic wallet for easy storage
Notes
• 1 x 5mm, 1 x 5.5mm, 1 x 6mm, 1 x 7mm, 2 x 8mm, 2 x 12mm, 1 x 16mm
Material Applications
• Masonry
Standards
• Manufactured to DIN 8035
Attribute | Value |
---|---|
Brand | Kennedy |
Case Type | Plastic Wallet |
Drill Bit Type | Masonry Drill Bit Set |
Drill Diameter | 5-16mm |
Drill Size Included | 5 to 16mm |
EAN | 5036140002388 |
ECLASS Code | 21010101 |
Individual or Set | Set |
ISO Category | O |
Length | 160 210 216 250 260 316mm |
Pack Quantity | 9 |
Range | 5 to 16mm |
Shank Type | SDS |
UNSPSC Code | 27112703 |