£389.00
Ex VAT
£466.80
Inc VAT
Product Details
Product Specification
Product Documents
Manufactured from tool grade steel to ensure perfect concentricity with good weld strength. Can be used across a wide range of building materials such as: facing bricks, concrete blocks, breeze blocks, building blocks, hand made bricks and soft to medium hard natural stones.
Features and Benefits
• Material: Tool grade steel
• Cutting depth 150mm
• Supplied in a foam padded metal storage case
• Set Contents: 42, 52, 65, 117 and 127mm core. Chuck adaptor chuck extension SDS adaptor SDS extension guide rod taper drill guide drift key.
Attribute | Value |
---|---|
Brand | Kobe |
Drill Bit Type | Masonry Drill Bit Set |
Drill Diameter | 42-127mm |
EAN | 5036140072848 |
ECLASS Code | 21010101 |
Individual or Set | Set |
MFR Part No. | KBE-280-0300K |
Pack Quantity | 12 |
Shank Type | SDS |
UNSPSC Code | 27112703 |
Working Length | 150mm |