£6.29
Ex VAT
£7.55
Inc VAT
Product Details
Product Specification
Product Documents
Available as three different sets to suit any need, these rotary masonry drill sets come with various attachments for easy, effective usage.
Features and Benefits
• Roll-forged flute construction results in excellent durability
• Strong, reliable tungsten carbide tips consistently provide excellent performance
• Supplied in a plastic wallet for easy storage
Contents
• KEN0555070K - 1 x 4 to 10mm in increments of 1mm
• KEN0555170K - 1 x 5.5mm, 1 x 6.5mm, 1 x 7mm, 1 x 8mm, 1 x 10mm, 1 x 13mm, 1 x 16mm
• KEN0555320K - 1 x 4mm, 2 x 5mm, 2 x 5.5mm, 2 x 6mm, 2 x 7mm, 2 x 8mm, 2 x 9mm, 2 x 10mm, 1 x 13mm
Material Applications
• Masonry
• Mortar
Standards
• DIN 8039
Attribute | Value |
---|---|
Brand | Kennedy |
Case Type | Plastic Wallet |
Drill Bit Type | Masonry Drill Bit Set |
Drill Diameter | 4-10mm |
Drill Size Included | 4 to 10mm x 1.0mm |
EAN | 5036140001749 |
ECLASS Code | 21010101 |
Individual or Set | Set |
ISO Category | O |
Pack Quantity | 7 |
Range | 4 to 10mm |
Shank Type | Straight |
Size Increment | 1.0mm |
UNSPSC Code | 27112703 |