£4.97
Ex VAT
£5.96
Inc VAT
Product Details
Product Specification
Series S100 HSS straight shank stub drills are designed as general purpose drills for use on automatics and turret lathes. Suitable for drilling steels, cast iron, alloy steel and malleable cast iron.
Features and Benefits
• Manufactured form HSS for strength and rigidity when machining
• Black oxide coating for additional heat and wear resistance
• Designed for use on automatic and turret lathes
Typical Applications
• Drilling
• Steels
• Cast iron
• Alloy steel
• Malleable cast iron
Standards
• Manufactured to BS 328: Part 1: 1986/DIN 1897.
Attribute | Value |
---|---|
Brand | Sherwood |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Drill Diameter Inch | 17/64in. |
Drill Diameter Tolerance | h8 |
EAN | 5036140169722 |
ECLASS Code | 21010101 |
Finish/Coating | Black Oxide |
Flute Length | 34mm |
Flute Type | Spiral |
Helix Angle | 10-20° |
Helix Type | Normal Helix |
Individual or Set | Individual |
Material | High Speed Steel |
Number of Flutes | 2 |
Number of Pieces | 1 |
Overall Length | 74mm |
Point Angle | 118° |
Series | S100 |
Shank Diameter Tolerance | f11 |
Standards Met | BS 328: Part 1 DIN 1897 |
System of Measurement | Inch |
UNSPSC Code | 23241606 |
Web Thickness | Standard |