£0.92
Ex VAT
£1.10
Inc VAT
Product Details
Product Specification
HSS Straight Shank Stub Drills
Bright Finish - Metric
General purpose drills for use on automatics and turret lathes. Suitable for drilling steels, cast iron, alloy steel and malleable cast iron. Point angle: 118°, helix angle: normal, web thickness: standard, relief angle: 10° - 20°, tolerance of diameter: h8, tolerance of shank: f11. Manufactured to BS 328: Part 1: 1986/DIN 1897.
Attribute | Value |
---|---|
Brand | Sherwood |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Drill Diameter Metric | 2mm |
Drill Diameter Tolerance | h8 |
EAN | 5036140169432 |
ECLASS Code | 21010101 |
Finish/Coating | Bright |
Flute Length | 12mm |
Flute Type | Spiral |
Helix Angle | 10-20° |
Helix Type | Normal Helix |
Individual or Set | Individual |
Material | High Speed Steel |
Number of Flutes | 2 |
Number of Pieces | 1 |
Overall Length | 38mm |
Point Angle | 118° |
Shank Diameter Tolerance | f11 |
Standards Met | BS?328 DIN 1987 |
System of Measurement | Metric |
UNSPSC Code | 23241606 |
Web Thickness | Standard |