Kennedy

90°, Countersink, 10mm, Straight Shank, 3 fl, Cobalt High Speed Steel

SKU:

KEN0200890K

MPN:

0200890K

£16.49

Ex VAT

£19.79

Inc VAT

IN STOCK (50+)

    Product Details

    Manufactured from M35 HSS/Co (5%) and used for the deburring and chamfering of most metals and plastics, the range of HSS-Co 5% 3 flute countersinks from Kennedy feature a 90° angle and are manufactured to BS 328 standards.


    Features and Benefits
    • Manufactured from M35 HSS/Co for improved rigidity and tool strength
    • 3 Flutes for greater chip removal
    • 90° angle for effective countersinking


    Typical Application
    • Countersinking


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Countersink Angle

    90°

    Cutting Diameter

    10mm

    EAN

    5036140269729

    ECLASS Code

    36600201

    Finish/Coating

    Uncoated

    Head Type

    Multiple Flute

    Material

    Cobalt High Speed Steel

    Number of Flutes

    3

    Shank Diameter

    8mm

    Shank Type

    Straight

    Standards Met

    BS 328

    UNSPSC Code

    23241603