SKU:
SHR0205053G
MPN:
SHR-020-5053G
£9.79
Ex VAT
£11.75
Inc VAT
9 Variations Available
Product Details
Product Specification
For the production of high precision concentrically centered countersinks in most metals where pilot holes have been pre-filled.
Features and Benefits
• HSS-Co (5%) construction for increased rigidity and tool strength
• 3/16" shank diameter for stability
• 3 flutes for efficient chip removal
Typical Applications
• Countersinking
• Pilot holes
Attribute | Value |
---|---|
Brand | Sherwood |
Countersink Angle | 100° |
EAN | 5036140269972 |
ECLASS Code | 36600201 |
Finish/Coating | Bright |
Head Type | Multiple Flute Piloted |
Material | Cobalt High Speed Steel |
Number of Flutes | 3 |
Shank Type | Straight |
UNSPSC Code | 23241603 |