SKU:
KEN0200790K
MPN:
0200790K
£14.09
Ex VAT
£16.91
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
Manufactured from M35 HSS/Co (5%) and used for the deburring and chamfering of most metals and plastics, the range of HSS-Co 5% 3 flute countersinks from Kennedy feature a 90° angle and are manufactured to BS 328 standards.
Features and Benefits
• Manufactured from M35 HSS/Co for improved rigidity and tool strength
• 3 Flutes for greater chip removal
• 90° angle for effective countersinking
Typical Application
• Countersinking
Attribute | Value |
---|---|
Brand | Kennedy |
Countersink Angle | 90° |
Cutting Diameter | 8mm |
EAN | 5036140269712 |
ECLASS Code | 36600201 |
Finish/Coating | Uncoated |
Head Type | Multiple Flute |
Material | Cobalt High Speed Steel |
Number of Flutes | 3 |
Shank Diameter | 8mm |
Shank Type | Straight |
Standards Met | BS 328 |
UNSPSC Code | 23241603 |