£43.99
Ex VAT
£52.79
Inc VAT
9 Variations Available
Product Details
Product Specification
BS 1127.
For use with spanners to clean and repair existing external screw threads. Conform to: ISO 529.
Attribute | Value |
---|---|
Brand | Sherwood |
Dimensions Standard | BS 1127 |
EAN | 5036140184633 |
ECLASS Code | 21010200 |
Hex Width | 1.1in. |
Material | High Speed Steel |
Thickness | 1/2in. |
Thread Direction | Right Hand |
Thread Size | 1/2in. x 12 |
Thread Standard | BSW |
UNSPSC Code | 27112805 |