£26.79
Ex VAT
£32.15
Inc VAT
Product Details
Product Specification
Product Documents
Carbide centre drills are used to produce 60 centres in components for subsequent manufacturing operations to be carried out. Thanks to their solid carbide construction tool life is extended and difficult materials may be drilled.
Features and Benefits
• Solid carbide construction for increased tool hardness
• Suitable for use on difficult to drill materials
Typical Applications
• Centre holes
• Difficult materials
Standards
• Manufactured to BS328
Attribute | Value |
---|---|
Brand | Kennedy |
Countersink Angle | 60° |
Cutting Style | Plain |
Drill Point Angle | 118° |
EAN | 5036140096936 |
ECLASS Code | 21010101 |
Finish/Coating | Uncoated |
Individual or Set | Individual |
Material | Carbide |
Number of Pieces | 1 |
Shank Type | Plain Round |
Standards Met | BS 328 |
Trade Size | No.3 |
UNSPSC Code | 23241605 |