£11.49
Ex VAT
£13.79
Inc VAT
3 Variations Available
Product Details
Product Specification
Bar type tap wrench.
Features and Benefits
• Ductile steel body with a knurled locking nut ensuring no loss of grip during use
• Sliding handle
Standards
• ISO 529
Attribute | Value |
---|---|
Bar Wrench Overall Length | 72mm |
Brand | Kennedy |
Dimensions Standard | ISO 529 |
EAN | 5036140002623 |
ECLASS Code | 21020301 |
Individual or Set | Individual |
Maximum Square Size | 9mm |
Maximum Tap Size | 4.6mm |
Minimum Square Size | 2.5mm |
Minimum Tap Size | 1.5mm |
Number of Pieces | 1 |
Square Size | 1.5 - 4.6mm |
T-Handle Adjustability | Sliding Handle |
Type | Straight-handle Bar Tap Wrench |
UNSPSC Code | 27111720 |