Indexa

FC03, Knurled Nut, M12, Carbon Steel, Black Oxide

SKU:

IND4252020M

MPN:

4252020M

£5.79

Ex VAT

£6.95

Inc VAT

IN STOCK (50+)

    Product Details

    FC03 - Knurled Nut
    Material: Medium Carbon Steel.
    Hardness: HRC 30 - 35.
    Surface Finish: Black Oxide.


    Product Documents
    Product Specification
    Attribute
    Value

    B

    12mm

    Brand

    Indexa

    C

    24mm

    Dimensions

    M12

    EAN

    5036140377899

    ECLASS Code

    23149090

    Material

    Carbon Steel

    MFR Part No.

    PT03-1228

    Series

    FC03

    Surface Finish

    Black Oxide

    Type

    Knurled Nut

    UNSPSC Code

    23153402