£5.49
Ex VAT
£6.59
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
FC04 flanged nut manufactured from hardy carbon steel in a black oxide finish for added durability. Available in a range of metric sizes.
Features and Benefits
• Medium carbon steel with HRC 30 - 35 hardness for durability
• Black oxide finish for improved durability
Typical Applications
• Fastenings
• Industrial tooling
Notes
• Available in a range of metric sizes 22-40mm
Attribute | Value |
---|---|
B | 28mm |
Brand | Indexa |
C | 4mm |
Dimensions | M12 |
EAN | 5036140085138 |
ECLASS Code | 23149090 |
Material | Carbon Steel |
MFR Part No. | PT04-1219 |
Series | FC04 |
Surface Finish | Black Oxide |
Type | Flanged Nut |
UNSPSC Code | 23153402 |