noscriptIndexa FC09, Swing Bolt, M10 x 100mm x 10mm, Carbon Steel 4252510H | Cromwell Tools

Indexa

FC09, Swing Bolt, M10 x 100mm x 10mm, Carbon Steel

SKU:

IND4252510H

MPN:

4252510H

£14.49

Ex VAT

£17.39

Inc VAT

OUT OF STOCK

    Product Details

    FC09 - Swing Bolt
    Reamed hole for smooth swiveling.
    Material: Medium Carbon Steel.
    Hardness: HRC 30 - 35.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Indexa

    C

    40mm

    Dimensions

    M10x100x10mm

    EAN

    5036140085657

    ECLASS Code

    23149090

    Material

    Carbon Steel

    MFR Part No.

    PT09-10100

    Series

    FC09

    Type

    Swing Bolt

    UNSPSC Code

    23153402