noscriptIndexa FC09, Swing Bolt, M16 x 125mm x 16mm, Carbon Steel 4252510P | Cromwell Tools

Indexa

FC09, Swing Bolt, M16 x 125mm x 16mm, Carbon Steel

SKU:

IND4252510P

MPN:

4252510P

£19.49

Ex VAT

£23.39

Inc VAT

IN STOCK (12)

    Product Details

    FC09 - Swing Bolt
    Reamed hole for smooth swiveling.
    Material: Medium Carbon Steel.
    Hardness: HRC 30 - 35.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Indexa

    C

    60mm

    Dimensions

    M16x125x16mm

    EAN

    5036140085671

    ECLASS Code

    23149090

    Material

    Carbon Steel

    MFR Part No.

    PT09-16125

    Series

    FC09

    Type

    Swing Bolt

    UNSPSC Code

    23153402