Indexa

FC29, Swivel Foot, M16, Carbon Steel, Black Oxide

SKU:

IND4252870G

MPN:

4252870G

£12.99

Ex VAT

£15.59

Inc VAT

IN STOCK (39)

    Product Details

    FC29 - Swivel Foot
    Used for supporting uneven surfaces.
    Material: Medium Carbon Steel.
    Hardness: HRC 32 - 38.
    Surface Finish: Black Oxide.


    Product Documents
    Product Specification
    Attribute
    Value

    B

    24mm

    Brand

    Indexa

    C

    40mm

    Dimensions

    M16

    EAN

    5036140086081

    ECLASS Code

    23149090

    Material

    Carbon Steel

    MFR Part No.

    PT29-1624

    Series

    FC29

    Surface Finish

    Black Oxide

    Type

    Swivel Foot

    UNSPSC Code

    23153402