£8.49
Ex VAT
£10.19
Inc VAT
22 Variations Available
Product Details
Product Specification
FC40 - T-Slot Bolt
Material: Medium Carbon Steel.
Hardness: HRC 32 - 38.
Surface Finish: Black Oxide.
Attribute | Value |
---|---|
A | 150mm |
B | 12mm |
Brand | Indexa |
C | 26mm |
Dimensions | M12x150mm |
EAN | 5036140086135 |
ECLASS Code | 23149090 |
Material | Carbon Steel |
MFR Part No. | PT40-12150 |
Series | FC4012150 |
Surface Finish | Black Oxide |
Type | T-Slot Bolt |
UNSPSC Code | 23153402 |