Indexa

FC4012175, T-Slot Bolt, M12 x 175mm, Carbon Steel, Black Oxide

SKU:

IND4252900P

MPN:

4252900P

£8.79

Ex VAT

£10.55

Inc VAT

IN STOCK (41)

    Product Details

    FC40 - T-Slot Bolt
    Material: Medium Carbon Steel.
    Hardness: HRC 32 - 38.
    Surface Finish: Black Oxide.


    Product Documents
    Product Specification
    Attribute
    Value

    A

    175mm

    B

    12mm

    Brand

    Indexa

    C

    26mm

    Dimensions

    M12x175mm

    EAN

    5036140086142

    ECLASS Code

    23149090

    Material

    Carbon Steel

    MFR Part No.

    PT40-12175

    Series

    FC4012175

    Surface Finish

    Black Oxide

    Type

    T-Slot Bolt

    UNSPSC Code

    23153402