Indexa

FC4020150, T-Slot Bolt, M20 x 150mm, Carbon Steel, Black Oxide

SKU:

IND4252920M

MPN:

4252920M

£13.79

Ex VAT

£16.55

Inc VAT

IN STOCK (36)

    Product Details

    FC40 - T-Slot Bolt
    Material: Medium Carbon Steel.
    Hardness: HRC 32 - 38.
    Surface Finish: Black Oxide.


    Product Specification
    Attribute
    Value

    A

    150mm

    B

    20mm

    Brand

    Indexa

    C

    40mm

    Dimensions

    M20x150mm

    EAN

    5036140086265

    ECLASS Code

    23149090

    Material

    Carbon Steel

    MFR Part No.

    PT40-20150

    Series

    FC4020150

    Surface Finish

    Black Oxide

    Type

    T-Slot Bolt

    UNSPSC Code

    23153402