£12.49
Ex VAT
£14.99
Inc VAT
22 Variations Available
Product Details
Product Specification
Product Documents
FC40 - T-Slot Bolt
Material: Medium Carbon Steel.
Hardness: HRC 32 - 38.
Surface Finish: Black Oxide.
Attribute | Value |
---|---|
A | 75mm |
B | 20mm |
Brand | Indexa |
C | 40mm |
Dimensions | M20x75mm |
EAN | 5036140086234 |
ECLASS Code | 23149090 |
Material | Carbon Steel |
MFR Part No. | PT40-20075 |
Series | FC402075 |
Surface Finish | Black Oxide |
Type | T-Slot Bolt |
UNSPSC Code | 23153402 |