SwissBurr

C40, High Speed Steel, Deburring Scrapper, Triangular

SKU:

SWT1091220M

MPN:

1091220M

£8.59

Ex VAT

£10.31

Inc VAT

IN STOCK (40)

    Product Details

    SwissBurr hand deburring tools are a fast effective and efficient way of deburring holes, slots and edges. Swiss Burr is a totally modular system of interchangeable handles, holders and blades designed to cover all applications. The C40 is a HSS small triangular scraper (4.0mm) for precision work on back edge and inner surface of holes and flat surfaces. Interchangeable with commonly available brands including Kennedy, Noga, Ruko, Seco, Snap-Tap and Stellram.


    Features and Benefits
    • Small triangular edge for precision work
    • Modular system of interchangeable handles, holders and blades
    • For deburring holes, slots and edges on metals and plastics
    • Interchangeable with commonly available brands
    • For use with "C" holder


    Typical Applications
    • Deburring
    • Back edge
    • Inner surfaces


    Product Specification
    Attribute
    Value

    Blade Material

    High Speed Steel

    Brand

    SwissBurr

    Compatible Holder

    C Holder

    EAN

    5036140043718

    MFR Part No.

    151-29241

    Series

    C40

    Type

    Deburring Scrapper

    UNSPSC Code

    27111526

    Weight

    10g