SwissBurr

C42, High Speed Steel, Deburring Scrapper, Triangular

SKU:

SWT1091230N

MPN:

1091230N

£14.09

Ex VAT

£16.91

Inc VAT

IN STOCK (2)

    Product Details

    SwissBurr hand deburring tools are a fast effective and efficient way of deburring holes, slots and edges. Swiss Burr is a totally modular system of interchangeable handles, holders and blades designed to cover all applications. The C42 is a HSS small triangular scraper (8.00mm) or precision work on back edge and inner surface of holes and flat surfaces. Interchangeable with commonly available brands including Kennedy, Noga, Ruko, Seco, Snap-Tap and Stellram.


    Features and Benefits
    • Small triangular edge for precision work
    • Modular system of interchangeable handles, holders and blades
    • For deburring holes, slots and edges on metals and plastics
    • Interchangeable with commonly available brands
    • For use with "C" holder


    Typical Applications
    • Deburring
    • Back edge
    • Inner surfaces


    Product Specification
    Attribute
    Value

    Blade Material

    High Speed Steel

    Brand

    SwissBurr

    Compatible Holder

    C Holder

    EAN

    5036140043725

    MFR Part No.

    151-29242

    Series

    C42

    Type

    Deburring Scrapper

    UNSPSC Code

    27111526

    Weight

    10g