£7.39
Ex VAT
£8.87
Inc VAT
2 Variations Available
Product Details
Product Specification
SwissBurr hand deburring tools are a fast effective and efficient way of deburring holes, slots and edges. Swiss Burr is a totally modular system of interchangeable handles, holders and blades designed to cover all applications. A choice of HSS or carbide blades, countersinks and scrapers are available to suit your specific application. Swiss Burr blades are also interchangeable with commonly available brands including Kennedy, Noga, Ruko, Seco, Snap-Tap and Stellram.
N80 Replacement Blade
HSS double edged round blade for straight edge and sheet metal deburring on materials with spiral chips.
N80K Replacement Blade
HSS blade with eight cutting edges for slots and keyways up to 15.00mm wide.
Attribute | Value |
---|---|
Blade Material | High Speed Steel |
Brand | SwissBurr |
Compatible Holder | F Holder |
EAN | 5036140043930 |
MFR Part No. | 151-29258 |
Series | N80K |
Type | Blade |
UNSPSC Code | 27111526 |
Weight | 10g |