SwissTech

94, Ripper, 8mm, Weldon Flat Shank, 3fl, Cobalt High Speed Steel, Peak Power, M42

SKU:

SWT1659408A

MPN:

1659408A

£23.79

Ex VAT

£28.55

Inc VAT

IN STOCK (43)

    Product Details

    Series 94 - Regular
    Centre cutting. Weldon shank to DIN 1835B. Cutting diameter to js12. Shank diameter to h6. Dimensions to DIN 844.


    The latest enhancement of the SwissTech range, these cutters deliver excellent performance when cutting difficult materials, even at high speeds.


    Manufactured from premium PM (Powder Metallurgy) tool steel, with an excellent cutting geometry. Designed for strength and rigidity, minimising vibration in high speed cutting applications and providing improved productivity.


    These cutters are further enhanced by the SwissTech Peak Power? coating, suiting dry cutting applications, having higher oxidization resistance and hot-hardness than conventional TiALN or TiCN coatings, withstanding the high thermal loads associated with high speed cutting applications.


    Product Specification
    Attribute
    Value

    Brand

    SwissTech

    Cutter Diameter

    8mm

    Cutter Diameter Tolerance

    js12

    Cutter Style

    Roughing

    Cutting Direction

    Right Hand

    EAN

    5036140207943

    ECLASS Code

    21010500

    Finish/Coating

    Peak Power

    Flute Length

    19mm

    Material

    Cobalt High Speed Steel

    Material Grade

    M42

    Number of Flutes

    3

    Overall Length

    69mm

    Plunge Type

    Centre Cutting

    Series

    94

    Shank Diameter

    10mm

    Shank Diameter Tolerance

    h6

    Shank Type

    Weldon Flat

    Standards Met

    DIN 1835B DIN 844

    UNSPSC Code

    23241614