SwissTech

56 Short, Short, Ball Nose End Mill, 2mm, 4 fl, Solid Carbide, Uncoated

SKU:

SWT1615602A

MPN:

1615602A

£17.49

Ex VAT

£20.99

Inc VAT

OUT OF STOCK

    Product Details

    Series 56 - Short Series
    Centre cutting. Cutting diameter to h10. Shank diameter to h6.


    Available as Carbide Uncoated (for general production machining) or TiCN Coated (extends cutter tool life and improves work material surface finish).


    Conforms to manufacturers standards


    Product Specification
    Attribute
    Value

    Ball Nose Type

    Ball Nose End Mill

    Brand

    SwissTech

    Coolant Delivery

    External

    Cutter Diameter

    2mmmm

    Cutter Diameter Tolerance

    h10

    Cutting Direction

    Right Hand

    EAN

    5036140200425

    ECLASS Code

    21010500

    Finish/Coating

    Uncoated

    Flute Length

    4mmmm

    Helix Direction

    Right Hand

    Length Type

    Short

    Material

    Solid Carbide

    Material Grade

    Micrograin

    Number of Flutes

    4

    Overall Length

    48mm

    Plunge Type

    Centre Cutting

    Series

    56 Short

    Shank Diameter

    3mm

    Shank Diameter Tolerance

    h6

    Shank Type

    Plain Round

    Standards Met

    DIN 7160 DIN 7202

    UNSPSC Code

    23241614