SKU:
SWT1615605A
MPN:
1615605A
£20.09
Ex VAT
£24.11
Inc VAT
6 Variations Available
Product Details
Product Specification
Series 56 - Short Series
Centre cutting. Cutting diameter to h10. Shank diameter to h6.
Available as Carbide Uncoated (for general production machining) or TiCN Coated (extends cutter tool life and improves work material surface finish).
Conforms to manufacturers standards
Attribute | Value |
---|---|
Ball Nose Type | Ball Nose End Mill |
Brand | SwissTech |
Coolant Delivery | External |
Cutter Diameter | 5mmmm |
Cutter Diameter Tolerance | h10 |
Cutting Direction | Right Hand |
EAN | 5036140200456 |
ECLASS Code | 21010500 |
Finish/Coating | Uncoated |
Flute Length | 7mmmm |
Helix Direction | Right Hand |
Length Type | Short |
Material | Solid Carbide |
Material Grade | Micrograin |
Number of Flutes | 4 |
Overall Length | 51mm |
Plunge Type | Centre Cutting |
Series | 56 Short |
Shank Diameter | 6mm |
Shank Diameter Tolerance | h6 |
Shank Type | Plain Round |
Standards Met | DIN 7160 DIN 7205 |
UNSPSC Code | 23241614 |