SwissTech

Series 39, Short, Ball Nose Slot Drill, 6mm, 2 fl, Cobalt High Speed Steel, Uncoated

SKU:

SWT1633906A

MPN:

1633906A

£11.49

Ex VAT

£13.79

Inc VAT

IN STOCK (13)

    Product Details

    Series 39 - Short Series
    Dimensions to DIN 327. Centre cutting. Threaded shank to DIN 1835D. Cutting diameter to e8. Shank diameter to h6.


    Available in HSS-Co 8% Uncoated (for general production machining), HSS-Co 8% TiCN Coated (extends cutter life and improves work material surface finish) and HSS-Co 8% TiALN Coated (dissipates and resists heat, reduces surface friction coupled with high surface hardness).


    Product Specification
    Attribute
    Value

    Ball Nose Type

    Ball Nose Slot Drill

    Brand

    SwissTech

    Cutter Diameter

    6mmmm

    Cutter Diameter Tolerance

    e8

    Cutting Direction

    Right Hand

    EAN

    5036140287761

    ECLASS Code

    21010500

    Finish/Coating

    Uncoated

    Flute Length

    8mmmm

    Length Type

    Short

    Material

    Cobalt High Speed Steel

    Material Grade

    M42

    MFR Part No.

    E2621060

    Number of Flutes

    2

    Overall Length

    52mm

    Plunge Type

    Centre Cutting

    Series

    39

    Shank Diameter

    6mm

    Shank Diameter Tolerance

    h6

    Shank Type

    Threaded

    Standards Met

    DIN 1835D DIN 327

    UNSPSC Code

    23241614