SwissTech

80 Long, Regular, Ball Nose End Mill, 12mm, 4 fl, Solid Carbide, Q-Coat

SKU:

SWT1658012A

MPN:

1658012A

£86.99

Ex VAT

£104.39

Inc VAT

IN STOCK (13)

    Product Details

    Centre cutting.
    To Manufacturers Standards.
    Cutting diameter to e8.
    Shank diameter to h6.
    EBQ-4PR Carbide Q-Coat.


    Series 80 Long Series
    Dimensions to DIN 844.
    Carbide Q-Coat


    Product Specification
    Attribute
    Value

    Ball Nose Type

    Ball Nose End Mill

    Brand

    SwissTech

    Coolant Delivery

    External

    Cutter Diameter

    12mm

    Cutting Direction

    Right Hand

    EAN

    5036140207387

    ECLASS Code

    21010500

    Finish/Coating

    Q-Coat

    Flute Length

    22

    Helix Direction

    Right Hand

    Length Type

    Regular

    Material

    Solid Carbide

    Material Grade

    Micrograin

    Number of Flutes

    4

    Overall Length

    110mm

    Plunge Type

    Centre Cutting

    Series

    80 Long

    Shank Diameter

    12mm

    Shank Type

    Plain Round

    Standards Met

    To Manufacturers Standards . Dimensions to DIN 844.

    UNSPSC Code

    23241614