£167.00
Ex VAT
£200.40
Inc VAT
10 Variations Available
Product Details
Product Specification
Regular Series
For maximum strength when milling harder materials where rapid swarf removal is not needed. Four flute milling cutters have one of the strongest tooth structures available in solid cutters. Centre cutting as standard. Manufactured to ANSI Standards.
Metric Tolerances
Diameter: Over 1.00 ~ up to 6.00. Tolerance: +0.000, -0.050
Diameter: Over 6.00 ~ up to 25.00. Tolerance: +0.000, -0.080
Attribute | Value |
---|---|
Ball Nose Type | Ball Nose End Mill |
Brand | Sherwood |
Coolant Delivery | External |
Cutter Diameter | 20mm |
Cutting Direction | Right Hand |
EAN | 5036140188112 |
ECLASS Code | 21010500 |
Finish/Coating | Uncoated |
Flute Length | 38mm |
Flute Type | Helical |
Length Type | Regular |
Material | Solid Carbide |
Material Application | Non-Ferrous Metals |
Milling Application | High-feed Milling |
Number of Flutes | 4 |
Overall Length | 100mm |
Shank Diameter | 20mm |
Shank Type | Plain Round |
Standards Met | ANSI |
UNSPSC Code | 23241614 |