SKU:
SWT1658008A
MPN:
1658008A
£49.79
Ex VAT
£59.75
Inc VAT
8 Variations Available
Product Details
Product Specification
Centre cutting.
To Manufacturers Standards.
Cutting diameter to e8.
Shank diameter to h6.
EBQ-4PR Carbide Q-Coat.
Series 80 Long Series
Dimensions to DIN 844.
Carbide Q-Coat
Attribute | Value |
---|---|
Ball Nose Type | Ball Nose End Mill |
Brand | SwissTech |
Coolant Delivery | External |
Cutter Diameter | 8mm |
Cutting Direction | Right Hand |
EAN | 5036140207363 |
ECLASS Code | 21010500 |
Finish/Coating | Q-Coat |
Flute Length | 14 |
Helix Direction | Right Hand |
Length Type | Regular |
Material | Solid Carbide |
Material Grade | Micrograin |
Number of Flutes | 4 |
Overall Length | 100mm |
Plunge Type | Centre Cutting |
Series | 80 Long |
Shank Diameter | 8mm |
Shank Type | Plain Round |
Standards Met | To Manufacturers Standards . Dimensions to DIN 844. |
UNSPSC Code | 23241614 |