noscriptSwissTech 43, Roughing Cutter, Long, 10mm, Threaded Shank, 4fl, Cobalt High Speed Steel, Uncoated, M42 1634310A | Cromwell Tools

SwissTech

43, Roughing Cutter, Long, 10mm, Threaded Shank, 4fl, Cobalt High Speed Steel, Uncoated, M42

SKU:

SWT1634310A

MPN:

1634310A

£30.29

Ex VAT

£36.35

Inc VAT

IN STOCK (3)

    Product Details

    Series 43 - Long Series
    Dimensions to DIN 844. Centre cutting. Threaded shank to DIN 1835D. Cutting diameter to js12. Shank diameter to h6.


    Available in HSS-Co 8% Uncoated (for general production machining), HSS-Co 8% TiCN Coated (extends cutter life and improves work material surface finish) and HSS-Co 8% TiALN Coated (dissipates and resists heat, reduces surface friction coupled with high surface hardness).


    Product Specification
    Attribute
    Value

    Brand

    SwissTech

    Coolant Delivery

    External

    Cutter Diameter

    10mm

    Cutter Diameter Tolerance

    js12

    Cutting Direction

    Right Hand

    EAN

    5036140331877

    ECLASS Code

    21010500

    Finish/Coating

    Uncoated

    Flute Length

    45mm

    Helix Direction

    Right Hand

    Length Type

    Long

    Material

    Cobalt High Speed Steel

    Material Grade

    M42

    MFR Part No.

    E2801100

    Milling Application

    High-feed Milling Roughing

    Number of Flutes

    4

    Overall Length

    95mm

    Pitch

    Coarse

    Plunge Type

    Centre Cutting

    Series

    43

    Shank Diameter

    10mm

    Shank Diameter Tolerance

    h6

    Shank Type

    Threaded

    Standards Met

    DIN 1835B DIN 844

    UNSPSC Code

    23241614