SwissTech

96, Ripper, Long, 16mm, Weldon Flat Shank, 5fl, Cobalt High Speed Steel, TiAlN, M42

SKU:

SWT1659616A

MPN:

1659616A

£67.49

Ex VAT

£80.99

Inc VAT

IN STOCK (34)

    Product Details

    Series 96 - Long Series
    Dimensions to DIN 844. Centre cutting. Shank to DIN 1835B. Cutting diameter to js12. Shank diameter to h6.


    The combination of HSS-E PM and TiALN provides a cutter that is ideally suited to dry and semi-dry machining of materials up to 45 HRC, stainless steels and Aerospace alloys.


    Product Specification
    Attribute
    Value

    Brand

    SwissTech

    Coolant Delivery

    External

    Cutter Diameter

    16mm

    Cutter Diameter Tolerance

    js12

    Cutting Direction

    Right Hand

    EAN

    5036140208179

    ECLASS Code

    21010500

    Finish/Coating

    TiAlN

    Flute Length

    63mm

    Helix Direction

    Right Hand

    Length Type

    Long

    Material

    Cobalt High Speed Steel

    Material Grade

    M42

    MFR Part No.

    EP720908

    Milling Application

    High-feed Milling Roughing

    Number of Flutes

    5

    Overall Length

    123mm

    Pitch

    Fine

    Plunge Type

    Centre Cutting

    Series

    96

    Shank Diameter

    16mm

    Shank Diameter Tolerance

    h6

    Shank Type

    Weldon Flat

    Standards Met

    DIN 1835B DIN 844

    UNSPSC Code

    23241614