SwissTech

18, Coarse End Mill, Long, Coarse, 8mm, Weldon Flat, Cobalt High Speed Steel, TiCN, M42

SKU:

SWT1631838A

MPN:

1631838A

£31.99

Ex VAT

£38.39

Inc VAT

OUT OF STOCK

    Product Details

    These Series 18, Long Series, TiCN Coated Ripper Cutters have a cutting diameter to js12 and a shank diameter to h6. HSS-Co 8% TiCN Coatied construction extends the cutter life and improves work material surface finish. Available in a range of sizes and specifications to suit your needs.


    Features and Benefits
    • Manufactured from cobalt high speed steel for heard wearing, precision working
    • TiCN coating extends product life and improves the surface finish of the workpiece
    • Available in a range of sizes and specifications to suit your needs


    Typical Applications
    • Roughing
    • High-feed milling


    Standards
    • Dimensions conform to DIN 844
    • Shank conforms to DIN 1835B


    Product Specification
    Attribute
    Value

    Brand

    SwissTech

    Coolant Delivery

    External

    Cutter Diameter

    8mm

    Cutter Diameter Tolerance

    js12

    Cutting Direction

    Right Hand

    EAN

    5036140204577

    ECLASS Code

    21010500

    Finish/Coating

    TiCN

    Flute Length

    38mm

    Helix Direction

    Right Hand

    Length Type

    Long

    Material

    Cobalt High Speed Steel

    Material Grade

    M42

    MFR Part No.

    E7752080

    Milling Application

    High-feed Milling Roughing

    Number of Flutes

    3

    Overall Length

    88mm

    Pitch

    Coarse

    Plunge Type

    Centre Cutting

    Series

    18

    Shank Diameter

    10mm

    Shank Diameter Tolerance

    h6

    Shank Type

    Weldon Flat

    Standards Met

    DIN 1835B DIN 844

    UNSPSC Code

    23241614