SKU:
SWT1658208A
MPN:
1658208A
£47.29
Ex VAT
£56.75
Inc VAT
7 Variations Available
Product Details
Product Specification
Centre cutting.
To Manufacturers standards.
Cutting diameter to e8.
Shank diameter to h6.
RFQ-3*PR Carbide Q-Coat.
*Number varies according to the number of flutes.
Series 82 - Regular Length
Dimensions to DIN 844.
Attribute | Value |
---|---|
Brand | SwissTech |
Cutter Diameter | 8mm |
Cutting Direction | Right Hand |
EAN | 5036140207417 |
ECLASS Code | 21010500 |
End Mill Type | End Mill |
Finish/Coating | Q-Coat |
Flute Length | 16mm |
Material | Carbide |
Number of Flutes | 3 |
Overall Length | 63mm |
Pitch | Fine |
Plunge Type | Centre Cutting |
Shank Diameter | 8mm |
Shank Diameter Tolerance | h6 |
Shank Type | Plain |
UNSPSC Code | 23241614 |