SwissTech

50°, High Helix Cutters, 12.0mm, 3 fl, Cobalt High Speed Steel, Uncoated

SKU:

SWT1631312A

MPN:

1631312A

£18.49

Ex VAT

£22.19

Inc VAT

OUT OF STOCK

    Product Details

    Series 13 - Regular Series
    Dimensions to DIN 844. Centre cutting. Weldon shank to DIN 1835B. Cutting diameter to e8. Shank diameter to h6.


    Available in HSS-Co 8% Uncoated (for general production machining), HSS-Co 8% TiCN Coated (extends cutter life and improves work material surface finish) and HSS-Co 8% TiALN Coated (dissipates and resists heat, reduces surface friction coupled with high surface hardness).


    Product Specification
    Attribute
    Value

    Brand

    SwissTech

    Coolant Delivery

    External

    Cutter Diameter

    12mm

    Cutter Diameter Tolerance

    e8

    Cutting Direction

    Right Hand

    EAN

    5036140204188

    ECLASS Code

    21010500

    Finish/Coating

    Uncoated

    Flute Length

    26mm

    Helix Angle

    50°

    Helix Direction

    Right Hand

    Length Type

    Regular

    Material

    Cobalt High Speed Steel

    Material Grade

    M42

    Milling Application

    Finishing Profiling Semi-finishing Slotting

    Number of Flutes

    3mm

    Overall Length

    83mm

    Plunge Type

    Centre Cutting

    Shank Diameter

    12mm

    Shank Diameter Tolerance

    h6

    Shank Type

    Weldon Flat

    Standards Met

    DIN 1835B DIN 844

    UNSPSC Code

    23241614