SKU:
SHR0615306G
MPN:
0615306G
£9.29
Ex VAT
£11.15
Inc VAT
13 Variations Available
Product Details
Product Specification
Long Series E430T.
Used for profile milling and producing open slots. Bright finish. Flute type: 30° helix. Manufactured to BS 122 : Part 4 : 1980.
Inch Tolerances:
Diameter: up to 1/2". Tolerance: +0.0025, 0.0005.
Diameter: Over 1/2". Tolerance: +0.0050, 0.0000.
Attribute | Value |
---|---|
Brand | Sherwood |
Cutter Diameter | 1/4in. |
Cutter Diameter Tolerance | k10 |
Cutting Direction | Right Hand |
EAN | 5036140368651 |
ECLASS Code | 21010500 |
End Mill Type | End Mill |
Finish/Coating | Bright |
Flute Length | 1-1/4in. |
Flute Type | Helical |
Length Type | Long |
Material | High Speed Steel |
Material Grade | M2 |
Number of Flutes | 4 |
Plunge Type | Non-centre Cutting |
Series | E304T |
Shank Diameter | 1/4in. |
Shank Diameter Tolerance | h6 |
Shank Type | Threaded |
Standards Met | BS 122 |
UNSPSC Code | 23241614 |