noscriptKennedy End Mill, Long, 10mm, Plain Round Shank, 4fl, Carbide, Uncoated 1619210K | Cromwell Tools

Kennedy

End Mill, Long, 10mm, Plain Round Shank, 4fl, Carbide, Uncoated

SKU:

KEN1619210K

MPN:

1619210K

£37.49

Ex VAT

£44.99

Inc VAT

IN STOCK (50+)

    Product Details

    Long Series - 4 Flute - Metric
    For optimum performance and maximum swarf removal when plunging, slotting and routing in light alloys, brass, aluminium, non ferrous and other soft materials. Manufactured to USCTi Standards.


    Metric Tolerances
    Diameter: Over 1.00 ~ up to 6.00. Tolerance: +0.000, -0.050.
    Diameter: Over 6.00 ~ up to 25.00. Tolerance: +0.000, -0.080.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Cutter Diameter

    10mm

    Cutter Diameter Tolerance

    h10

    Cutting Direction

    Right Hand

    EAN

    5036140098725

    ECLASS Code

    21010500

    End Mill Type

    End Mill

    Finish/Coating

    Uncoated

    Flute Length

    40mm

    Flute Type

    Helical

    Length Type

    Long

    Material

    Carbide

    Number of Flutes

    4

    Overall Length

    100mm

    Plunge Type

    Centre Cutting

    Shank Diameter

    10mm

    Shank Diameter Tolerance

    h6

    Shank Type

    Plain Round

    Standards Met

    USCTI

    UNSPSC Code

    23241614