noscriptSherwood E304T, End Mill, Long, 25mm, Threaded Shank, 6fl, High Speed Steel, Bright 0615427D | Cromwell Tools

Sherwood

E304T, End Mill, Long, 25mm, Threaded Shank, 6fl, High Speed Steel, Bright

SKU:

SHR0615427D

MPN:

0615427D

£51.89

Ex VAT

£62.27

Inc VAT

IN STOCK (36)

    Product Details

    Long Series E430T.
    Used for profile milling and producing open slots. Bright finish. Flute type: 30° helix. Manufactured to BS 122 : Part 4 : 1980.


    Metric Tolerances:
    Diameter: up to 38.00. Tolerance: +0.0630, -0.0130.
    Diameter: Over 38.00. Tolerance: +0.1250, -0.0000.


    Product Specification
    Attribute
    Value

    Brand

    Sherwood

    Cutter Diameter

    25mm

    Cutter Diameter Tolerance

    k10

    Cutting Direction

    Right Hand

    EAN

    5036140275324

    ECLASS Code

    21010500

    End Mill Type

    End Mill

    Finish/Coating

    Bright

    Flute Length

    100mm

    Flute Type

    Helical

    Length Type

    Long

    Material

    High Speed Steel

    Material Grade

    M2

    Number of Flutes

    6

    Overall Length

    157mm

    Plunge Type

    Non-centre Cutting

    Series

    E304T

    Shank Diameter

    25mm

    Shank Diameter Tolerance

    h6

    Shank Type

    Threaded

    Standards Met

    BS 122

    UNSPSC Code

    23241614