Sherwood

E431T, End Mill, Long, Threaded Shank, 8mm, Cobalt High Speed Steel, Bright

SKU:

SHR0615480H

MPN:

0615480H

£11.49

Ex VAT

£13.79

Inc VAT

IN STOCK (26)

    Product Details

    Long Series Type E431T.
    Used for profile milling and producing open slots. Bright finish. Flute type: 30° helix.
    Manufactured to BS 122 : Part 4 : 1980.


    METRIC TOLERANCES:
    Diameter: up to 38.00mm. Tolerance: +0.0630, -0.0130.
    Diameter: Over 38.00mm. Tolerance: +0.1250, -0.0000.


    Product Specification
    Attribute
    Value

    Brand

    Sherwood

    Cutter Diameter

    8mm

    Cutter Diameter Tolerance

    k10

    Cutting Direction

    Right Hand

    EAN

    5036140275386

    ECLASS Code

    21010500

    End Mill Type

    End Mill

    Finish/Coating

    Bright

    Flute Length

    34mm

    Flute Type

    Helical

    Length Type

    Long

    Material

    Cobalt High Speed Steel

    Material Grade

    M35

    Number of Flutes

    4

    Overall Length

    79.5mm

    Plunge Type

    Non-centre Cutting

    Series

    E431T

    Shank Diameter

    10mm

    Shank Diameter Tolerance

    h6

    Shank Type

    Threaded

    Standards Met

    BS 122

    UNSPSC Code

    23241614