SKU:
SWT1615002L
MPN:
1615002L
£9.19
Ex VAT
£11.03
Inc VAT
17 Variations Available
Product Details
Product Specification
Series 50 - 4 Flute - Short Series
Dimensions to DIN 6535 HA. Centre cutting.
Available in HSS-Co 8% Uncoated (for general production machining), HSS-Co 8% TiCN Coated (extends cutter life and improves work material surface finish) and HSS-Co 8% TiALN Coated (dissipates and resists heat, reduces surface friction coupled with high surface hardness).
Attribute | Value |
---|---|
Brand | SwissTech |
Coolant Delivery | External |
Cutter Diameter | 2.5mm |
Cutting Direction | Right Hand |
EAN | 5036140200005 |
ECLASS Code | 21010500 |
End Mill Type | End Mill |
Finish/Coating | Uncoated |
Flute Length | 8mm |
Helix Angle | 30° |
Material | Carbide |
Number of Flutes | 4 |
Overall Length | 32mm |
Plunge Type | Centre Cutting |
Shank Diameter | 2.5 |
Shank Type | Plain Round |
UNSPSC Code | 23241614 |