SwissTech

50, End Mill, Short, Plain Round Shank, 5mm, Carbide, Uncoated

SKU:

SWT1615005A

MPN:

1615005A

£13.99

Ex VAT

£16.79

Inc VAT

IN STOCK (50+)

    Product Details

    Series 50 - 4 Flute - Short Series
    Dimensions to DIN 6535 HA. Centre cutting.


    Available in HSS-Co 8% Uncoated (for general production machining), HSS-Co 8% TiCN Coated (extends cutter life and improves work material surface finish) and HSS-Co 8% TiALN Coated (dissipates and resists heat, reduces surface friction coupled with high surface hardness).


    Product Specification
    Attribute
    Value

    Brand

    SwissTech

    Coolant Delivery

    External

    Cutter Diameter

    5mm

    Cutting Direction

    Right Hand

    EAN

    5036140200036

    ECLASS Code

    21010500

    End Mill Type

    End Mill

    Finish/Coating

    Uncoated

    Flute Length

    14mm

    Helix Angle

    30°

    Material

    Carbide

    Number of Flutes

    4

    Overall Length

    50mm

    Plunge Type

    Centre Cutting

    Shank Diameter

    5

    Shank Type

    Plain Round

    UNSPSC Code

    23241614