SwissTech

09, End Mill, Regular, Weldon Flat Shank, 12mm, Cobalt High Speed Steel, TiAlN

SKU:

SWT1630972A

MPN:

1630972A

£17.99

Ex VAT

£21.59

Inc VAT

IN STOCK

    Product Details

    Series 09 - Regular Series, TiALN Coated
    Dimensions to DIN 844. Centre cutting. Weldon shank to DIN 1835B.
    Shank cutting diameter:
    3-6mm to +0.04 -0.0.
    8-20mm to +0.05 -0.0.


    HSS-Co 8% Uncoated (for general production machining)
    TiCN Coated (extends cutter life and improves work material surface finish)
    TiALN Coated (dissipates and resists heat, reduces surface friction coupled with high surface hardness).


    Product Specification
    Attribute
    Value

    Brand

    SwissTech

    Cutter Diameter

    12mm

    Cutting Direction

    Right Hand

    EAN

    5036140203334

    ECLASS Code

    21010500

    End Mill Type

    End Mill

    Finish/Coating

    TiAlN

    Flute Length

    26mmmm

    Flute Type

    Helical

    Length Type

    Regular

    Material

    Cobalt High Speed Steel

    Material Grade

    M42

    Number of Flutes

    4

    Overall Length

    83mm

    Plunge Type

    Centre Cutting

    Series

    09

    Shank Diameter

    12mm

    Shank Diameter Tolerance

    h6

    Shank Type

    Weldon Flat

    Standards Met

    DIN 1835B DIN 844

    UNSPSC Code

    23241614