SwissTech

36, End Mill, Regular, Threaded Shank, 5mm, Cobalt High Speed Steel, Uncoated

SKU:

SWT1633605A

MPN:

1633605A

£12.49

Ex VAT

£14.99

Inc VAT

IN STOCK (50+)

    Product Details

    Series 36 - Regular Series
    Dimensions to DIN 844. Centre cutting. Threaded shank to DIN 1835D. Shank cutting diameter to +0.04 -0.0.


    Uncoated (for general production machining)
    TiCN Coated (extends cutter life and improves work material surface finish)
    TiALN Coated (dissipates and resists heat, reduces surface friction coupled with high surface hardness).


    Product Specification
    Attribute
    Value

    Brand

    SwissTech

    Cutter Diameter

    5mm

    Cutting Direction

    Right Hand

    EAN

    5036140206519

    ECLASS Code

    21010500

    End Mill Type

    End Mill

    Finish/Coating

    Uncoated

    Flute Length

    13mmmm

    Flute Type

    Helical

    Length Type

    Regular

    Material

    Cobalt High Speed Steel

    Material Grade

    M42

    Number of Flutes

    4

    Overall Length

    57mm

    Plunge Type

    Centre Cutting

    Series

    36

    Shank Diameter

    6mm

    Shank Diameter Tolerance

    h6

    Shank Type

    Threaded

    Standards Met

    DIN 1835D DIN 844

    UNSPSC Code

    23241614