SKU:
SWT1630906A
MPN:
1630906A
£10.49
Ex VAT
£12.59
Inc VAT
20 Variations Available
Product Details
Product Specification
Series 09 - Regular Series
Dimensions to DIN 844. Centre cutting. Weldon shank to DIN 1835B.
Shank cutting diameter:
3-6mm to +0.04 -0.0.
8-20mm to +0.05 -0.0.
HSS-Co 8% Uncoated (for general production machining)
TiCN Coated (extends cutter life and improves work material surface finish)
TiALN Coated (dissipates and resists heat, reduces surface friction coupled with high surface hardness).
Attribute | Value |
---|---|
Brand | SwissTech |
Cutter Diameter | 6mm |
Cutting Direction | Right Hand |
EAN | 5036140203037 |
ECLASS Code | 21010500 |
End Mill Type | End Mill |
Finish/Coating | Uncoated |
Flute Length | 13mmmm |
Flute Type | Helical |
Length Type | Regular |
Material | Cobalt High Speed Steel |
Material Grade | M42 |
Number of Flutes | 4 |
Overall Length | 57mm |
Plunge Type | Centre Cutting |
Series | 09 |
Shank Diameter | 6mm |
Shank Diameter Tolerance | h6 |
Shank Type | Weldon Flat |
Standards Met | DIN 1835B DIN 844 |
UNSPSC Code | 23241614 |