Sherwood

5230T, Long Slot Drill, 1/4in., 2fl, Threaded Shank, High Speed Steel, Bright

SKU:

SHR0615707H

MPN:

0615707H

£11.49

Ex VAT

£13.79

Inc VAT

IN STOCK (50+)

    Product Details

    These Long Series 2 flute slot drills are imperial sized and manufactured from High Speed Steel (HSS) with a bright finish. Used for milling keyways and slots, each slot drill has a 30° helix flute type.


    Features and Benefits
    • 30° helix flute
    • Long series
    • Available in a range of sizes and specifications to suit your desired application
    • Bright finish bolsters protection of the slot drills


    Typical Applications
    • Used for milling keyways and slots


    Standards
    • BS 122: Part 4: 1980


    Notes
    • Imperial Tolerances:
    • Diameter: up to 1/2". Tolerance: +0.0005, -0.0013
    • Diameter: Over 1/2". Tolerance: +0.0005, -0.0015


    Product Specification
    Attribute
    Value

    Brand

    Sherwood

    Coolant Delivery

    External

    Cutter Diameter

    1/4in.

    Cutter Diameter Tolerance

    e8

    Cutting Direction

    Right Hand

    EAN

    5036140369900

    ECLASS Code

    21010500

    End Mill Type

    Slot Drill

    Finish/Coating

    Bright

    Flute Length

    5/8in.

    Flute Type

    Helical

    Helix Angle

    30°

    Length Type

    Long

    Material

    High Speed Steel

    Material Grade

    M2

    Milling Application

    Keyways Plunging & Slotting

    Number of Flutes

    2

    Plunge Type

    Centre Cutting

    Series

    5230T

    Shank Diameter

    1/4in.

    Shank Diameter Tolerance

    h6

    Shank Type

    Threaded

    Standards Met

    BS 122

    UNSPSC Code

    23241614