Sherwood

S231T, Long Slot Drill, 14mm, 2fl, Threaded Shank, Cobalt High Speed Steel, Bright

SKU:

SHR0615865N

MPN:

0615865N

£18.49

Ex VAT

£22.19

Inc VAT

IN STOCK (14)

    Product Details

    Long Series Type S231T - Metric
    Bright finish. Flute type: 30° helix. Manufactured to BS 122: Part 4: 1980.


    Metric Tolerances
    Diameter: ~ up to 3.00. Tolerance: +0.013 -0.033
    Diameter: Over 3.00 ~ up to 6.00. Tolerance:+ 0.020 -0.038
    Diameter: Over 6.00 ~ up to 10.00. Tolerance: +0.025 -0.046
    Diameter: Over 10.00 ~ up to 18.00. Tolerance: +0.033 -0.058
    Diameter: Over 18.00 ~ up to 30.00. Tolerance: +0.041 -0.071
    Diameter: Over 30.00 ~ . Tolerance: + 0.051 -0.089


    Product Specification
    Attribute
    Value

    Brand

    Sherwood

    Cutter Diameter

    14mm

    Cutter Diameter Tolerance

    e8

    Cutting Direction

    Right Hand

    EAN

    5036140276260

    ECLASS Code

    21010500

    End Mill Type

    Slot Drill

    Finish/Coating

    Bright

    Flute Length

    28mm

    Flute Type

    Helical

    Helix Angle

    30°

    Length Type

    Long

    Material

    Cobalt High Speed Steel

    Material Grade

    M35

    Number of Flutes

    2

    Overall Length

    101.5mm

    Plunge Type

    Centre Cutting

    Series

    S231T

    Shank Diameter

    12mm

    Shank Diameter Tolerance

    h6

    Shank Type

    Threaded

    Standards Met

    BS 122

    UNSPSC Code

    23241614