Sherwood

5230T, Long Slot Drill, 2mm, 2fl, Threaded Shank, High Speed Steel, Bright

SKU:

SHR0615800A

MPN:

0615800A

£14.49

Ex VAT

£17.39

Inc VAT

OUT OF STOCK

    Product Details

    Long Series 5230T.
    Used for milling keyways and slots. Bright finish. Flute type: 30° helix. Manufactured to BS 122: Part 4: 1980.


    METRIC TOLERANCES:
    Diameter: ~ up to 3.00. Tolerance: +0.013 -0.033;
    Diameter: Over 3.00 ~ up to 6.00. Tolerance:+ 0.020 -0.038;
    Diameter: Over 6.00 ~ up to 10.00. Tolerance: +0.025 -0.046;
    Diameter: Over 10.00 ~ up to 18.00. Tolerance: +0.033 -0.058;
    Diameter: Over 18.00 ~ up to 30.00. Tolerance: +0.041 -0.071;
    Diameter: Over 30.00 ~ . Tolerance: + 0.051 -0.089.


    *Based on BS122: Part 4: 1980 though specific diameter is not included.


    Product Specification
    Attribute
    Value

    Brand

    Sherwood

    Coolant Delivery

    External

    Cutter Diameter

    2mm

    Cutter Diameter Tolerance

    e8

    Cutting Direction

    Right Hand

    EAN

    5036140275850

    ECLASS Code

    21010500

    End Mill Type

    Slot Drill

    Finish/Coating

    Bright

    Flute Length

    3mm

    Flute Type

    Helical

    Helix Angle

    30°

    Length Type

    Long

    Material

    High Speed Steel

    Material Grade

    M2

    Milling Application

    Keyways Plunging & Slotting

    Number of Flutes

    2

    Overall Length

    51mm

    Plunge Type

    Centre Cutting

    Series

    5230T

    Shank Diameter

    6mm

    Shank Diameter Tolerance

    h6

    Shank Type

    Threaded

    Standards Met

    BS 122

    UNSPSC Code

    23241614