SwissTech

Series 53, Short Series, Slot Drill, 10mm, 2 fl, Plain Round, Carbide, TiCN

SKU:

SWT1615340A

MPN:

1615340A

£42.49

Ex VAT

£50.99

Inc VAT

OUT OF STOCK

    Product Details

    Series 53 - Short Series, TiCN Coated
    Centre cutting. To Manufacturers Standards.


    Available as Carbide Uncoated (for general production machining) or TiCN Coated (extends cutter tool life and improves work material surface finish).


    Product Specification
    Attribute
    Value

    Brand

    SwissTech

    Coolant Delivery

    External

    Cutter Diameter

    10mm

    Cutting Direction

    Right Hand

    EAN

    5036140200401

    ECLASS Code

    21010504

    End Mill Type

    Slot Drill

    Finish/Coating

    TiCN

    Flute Length

    10mm

    Flute Type

    Helical

    Length Type

    Short

    Material

    Carbide

    Material Application

    Aluminium Nonferrous Metals

    Material Grade

    Micrograin

    Milling Application

    High-feed Milling

    Number of Flutes

    2

    Overall Length

    60.0mm

    Plunge Type

    Centre Cutting

    Series

    Series 53

    Shank Diameter

    10mm

    Shank Type

    Plain Round

    Standards Met

    Manufacturers Standards

    UNSPSC Code

    23241605